{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Clamping ⌀ D1 | 6 mm | |
Adapter | SK 40 A = 200 | |
Arbor standard | ISO 7388-1 | |
Shape | ADB | |
Balance quality G at rotational speed | G 2.5 at 25,000 rpm | |
Concentricity | ≤ 3 µm | |
Machining strategy | HSC; HPC | |
Overhang dimension A | 200 mm | |
External ⌀ D | 27 mm | |
⌀ D2 | 21 mm | |
Type of product | Shrink-fit chuck |
Article number | 302278 6 | |
EAN / GTIN | 4045197294234 |
This article |
Recommendations |
|||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
Shrink-fit chuck 6 mm |
||||||||||||||||||||
⌀ D2 | 21 | 21 | 21 | 21 | 21 | 21 | 21 | 21 | 21 | 21 | 21 | 21 | 21 | 21 | 21 | 21 | 21 | 21 | 21 | 21 |
Arbor standard | ISO 7388-1 | ISO 7388-1 | ISO 7388-1 | ISO 7388-1 | ISO 7388-1 | ISO 7388-1 | ISO 7388-1 | ISO 7388-1 | ISO 7388-1 | ISO 7388-1 | ISO 7388-1 | ISO 7388-1 | ISO 7388-1 | ISO 7388-1 | ISO 7388-1 | ISO 7388-1 | ISO 7388-1 | ISO 7388-1 | ISO 7388-1 | ISO 7388-1 |
External ⌀ D | 27 | 27 | 27 | 26.7 | 27 | 27 | 27 | 27 | 27 | 27 | 27 | 27 | 27 | 27 | 27 | 27 | 27 | 27 | 27 | 27 |
Shape | ADB | ADB | ADB | ADB | ADB | ADB | ADB | ADB | ADB | ADB | ADB | ADB | ADB | ADB | ADB | ADB | ADB | ADB | ADB | ADB |
Concentricity | ≤ 3 | ≤ 3 | ≤ 3 | ≤ 3 | ≤ 3 | ≤ 3 | ≤ 3 | ≤ 3 | ≤ 3 | ≤ 3 | ≤ 3 | ≤ 3 | ≤ 3 | ≤ 3 | ≤ 3 | ≤ 3 | ≤ 3 | ≤ 3 | ≤ 3 | ≤ 3 |
Clamping ⌀ D1 | 6 | 6 | 6 | 6 | 6 | 6 | 6 | 6 | 6 | 6 | 6 | 6 | 6 | 6 | 6 | 6 | 6 | 6 | 6 | 6 |
Machining strategy | HSC ;HPC | HSC ;HPC | HSC ;HPC | HSC ;HPC | HSC ;HPC | HSC ;HPC | HSC ;HPC | HSC ;HPC | HSC ;HPC | HSC ;HPC | HSC ;HPC | HSC ;HPC | HSC ;HPC | HSC ;HPC | HSC ;HPC | HPC ;HSC | HSC ;HPC | HSC ;HPC | HSC ;HPC | HSC ;HPC |