• The item cannot be ordered due to missing prices.

Shrink-fit chuck 8 mm

Article no.: 302266 8

Select article variation and quantity

Clamping range ⌀ D1 (mm) Unit price incl. VAT
  • Arbor standard: ISO 7388-1
  • Shape: ADB
  • Balance quality G at rotational speed: G 2.5 at 25,000 rpm
  • Concentricity: ≤ 3
  • Machining strategy: HSC; HPC

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Clamping ⌀ D1 8 mm
    Adapter SK 40 A = 130
    Arbor standard ISO 7388-1
    Shape ADB
    Balance quality G at rotational speed G 2.5 at 25,000 rpm
    Concentricity ≤ 3 µm
    Machining strategy HSC; HPC
    Overhang dimension A 130 mm
    External ⌀ D 27 mm
    ⌀ D2 21 mm
    Type of product Shrink-fit chuck

    Identification numbers & Classifications

    Article number 302266 8
    EAN / GTIN 4045197646095
    Manufacturer number 302266 8

    Description

    Version:

    • High-temperature steel.
    • Size 3 -5 for carbide, from size 6 for HSS and carbide.
    • All shanks hard turned (for smooth running!).
    • With RFID / Balluffchip bore.

    Application:

    For clamping tools with parallel shank to h6 tolerance.
    Suitable for inductive, contact, and hot-air shrink units.

    Optional extras:

    Pull studs (PS) No. 308600308800. PS wrenches No. 308820308835, Shrink-fit chuck extensions No. 302410302419. Shrink-fit units, accessories No. 354210354450, balancing screws set No. 309906 size 180.

    Downloads & documents

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart