• The item cannot be ordered due to missing prices.

Shrink-fit chuck with 4 cooling channel bores, nickel-plated, SK 40 A = 120, Clamping range ⌀ D1: 16mm

Article no.: 302261 16

Select article variation and quantity

Clamping range ⌀ D1 (mm) Unit price incl. VAT
  • Arbor standard: ISO 7388-1
  • Shape: ADB
  • Cooling channel bore: lockable
  • Balance quality G at rotational speed: G 2.5 at 25,000 rpm
  • Concentricity: ≤ 3

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Clamping ⌀ D1 16 mm
Adapter SK 40 A = 120
Arbor standard ISO 7388-1
Shape ADB
Cooling channel bore lockable
Balance quality G at rotational speed G 2.5 at 25,000 rpm
Concentricity ≤ 3 µm
Machining strategy HPC; HPC
Overhang dimension A 120 mm
External ⌀ D 34 mm
⌀ D2 27 mm
Type of product Shrink-fit chuck

Identification numbers & Classifications

Article number 302261 16
EAN / GTIN 4062406786946
Manufacturer number 302261 16

Description

Version:

  • High-temperature steel.
  • Size 3 -5 for carbide, from size 6 for HSS and carbide.
  • All shanks hard turned (for smooth running!).
  • With RFID / Balluffchip bore.

Premium version: nickel-plated version with 4 pluggable cooling channel bores. Integral tool length adjustment (adjustment track 10 mm).

Application:

For clamping tools with parallel shank to h6 tolerance.
Suitable for inductive, contact and hot-air shrink units.

Supplied with:

4 × M3 nozzle screws.

Optional extras:

Pull studs (PS) No. 308600308800. PS wrenches No. 308820308835, Shrink-fit chuck extensions No. 302410302419. Shrink-fit units, accessories No. 354210354450, balancing screws set No. 309906 size 180.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart