{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Clamping ⌀ D1 | 32 mm | |
Adapter | SK 40 A = 120 | |
Arbor standard | ISO 7388-1 | |
Shape | ADB | |
Balance quality G at rotational speed | G 2.5 at 25,000 rpm | |
Concentricity | ≤ 3 µm | |
Machining strategy | HSC; HPC | |
Overhang dimension A | 120 mm | |
External ⌀ D | 53 mm | |
⌀ D2 | 44 mm | |
Type of product | Shrink-fit chuck |
Article number | 302254 32 | |
EAN / GTIN | 2050001689771 | |
Manufacturer number | 15.306.40.32.Z/120 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Shrink-fit chuck 32 mm |
||
⌀ D2 | 44 | 44 |
Adapter | SK 40 A = 120 | SK 50 A = 120 |
Overhang dimension A | 120 | 120 |
External ⌀ D | 53 | 53 |
Shape | ADB | ADB |
Machining strategy | HSC ;HPC | HSC ;HPC |
Type of product | Shrink-fit chuck | Shrink-fit chuck |