{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
External ⌀ | 32 mm | |
Concentricity system | 5 µm | |
Type of product | Reducing adapter |
Article number | 302187 16 | |
EAN / GTIN | 4060576159690 |
This article |
Recommendations |
||
---|---|---|---|
Slotted reducing adapter sealed, ⌀ 32 mm, Clamping ⌀ D1: 16mm |
|||
⌀ D | 20 mm | 32 mm | |
External ⌀ | 32 mm | ||
Overall length L | 63.5 mm | ||
Concentricity system | 5 µm | 5 µm | 5 µm |
Clamping ⌀ D1 | 16 mm | 16 mm | |
Type of product | Reducing adapter | Reducing adapter | Reducing adapter |