{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Clamping ⌀ D1 | 20 mm | |
⌀ D | 32 mm | |
Overall length L | 62.5 mm | |
Concentricity system | 5 µm | |
Type of product | Reducing adapter |
Article number | 302177 20 | |
EAN / GTIN | 4060576155029 |
This article |
Recommendations |
|
---|---|---|
Slotted reducing adapter with cooling, ⌀ 32 mm, Clamping ⌀ D1: 20mm |
||
⌀ D | 32 mm | 32 mm |
Overall length L | 62.5 mm | 63.5 mm |
Concentricity system | 5 µm | 5 µm |
Clamping ⌀ D1 | 20 mm | 20 mm |
Type of product | Reducing adapter | Reducing adapter |