{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
External ⌀ | 12 mm | |
Concentricity system | 5 µm | |
Type of product | Reducing adapter |
Article number | 302147 3 | |
EAN / GTIN | 4060576159942 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() Slotted reducing adapter sealed 3 mm |
|||
⌀ D | 20 | 12 | |
External ⌀ | 12 | ||
Overall length L | 47 | ||
Concentricity system | 5 | 5 | 5 |
Clamping ⌀ D1 | 3 | 3 | |
Type of product | Reducing adapter | Reducing adapter | Reducing adapter |