• The item cannot be ordered due to missing prices.

Slotted reducing adapter with cooling 4 mm

Article no.: 302135 4

Select article variation and quantity

Clamping range ⌀ D1 (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Clamping ⌀ D1 4 mm
⌀ D 12 mm
Overall length L 47 mm
Concentricity system 5 µm
Type of product Reducing adapter

Identification numbers & Classifications

Article number 302135 4
EAN / GTIN 4045197763204
Manufacturer number 302135 4

Description

Version:

With cooling channel slots.

Application:

  • For drilling, reaming, milling, and tool sharpening.
  • Very high flexibility due to reduction in clamping diameter.
  • Very high torque guarantees a higher volume of metal removal compared to direct clamping.
  • Concentricity ± 5 µm (system accuracy at 3×D).
  • Concentricity ± 2 µm (for reducing adapter).
  • Can be used in all commercially available hydraulic chucks.

Suitable for:

Hydraulic chuck with clamping ⌀ 12 mm.

Downloads & documents

Compare with similar products

This article


Recommendations


Slotted reducing adapter with cooling 4 mm

Slotted reducing adapter with cooling 4 mm

⌀ D 12 20
Overall length L 47
Concentricity system 5 5
Clamping ⌀ D1 4 4
Type of product Reducing adapter Reducing adapter

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart