{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Clamping ⌀ D1 | 20 mm | |
Adapter | SK 50 | |
Arbor standard | ISO 7388-1 | |
Shape | AD | |
Balance quality G at rotational speed | G 2.5 at 25,000 rpm | |
Concentricity | ≤ 3 µm | |
Machining strategy | HSC | |
Overhang dimension A | 110 mm | |
⌀ D2 | 42 mm | |
External ⌀ D | 52.5 mm | |
Reach L1 | 50 mm | |
Type of product | Hydraulic clamping chuck |
Article number | 302056 20 | |
Manufacturer number | 15.512.50.20.Z |