• The item cannot be ordered due to missing prices.

Short drill chuck Form A 1-13 mm

Article no.: 301480 1-13

Select article variation and quantity

Clamping range (mm) Unit price incl. VAT
  • Arbor standard: ISO 7388-1
  • Shape: A
  • Balance quality G at rotational speed: G 2.5 at 18,000 rpm
  • maximum tightening torque Md max: ≤ 14

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Clamping range 1 mm - 13 mm
    Adapter SK 40
    Arbor standard ISO 7388-1
    Shape A
    Balance quality G at rotational speed G 2.5 at 18,000 rpm
    maximum tightening torque Md max ≤ 14 Nm
    Overhang dimension A 87.5 mm
    External ⌀ D 43 mm
    Spare chuck key No. 627425 SW6
    Type of product Short drill chuck

    Identification numbers & Classifications

    Article number 301480 1-13
    EAN / GTIN 4045197307620
    Manufacturer number 805.532

    Description

    Version:

    For clockwise and anticlockwise rotation.
    Burnished.

    Supplied with:

    Hexagon screwdriver with T-handle.

    Optional extras:

    Pull studs (PS) No. 308600308806. Pull stud wrenches No. 308820; 308835.

    Downloads & documents

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart