• The item cannot be ordered due to missing prices.

Screw-in shrink adapter slim, Thread M × clamping ⌀ D1: M16X8

Article no.: 301397 M16X8

Select article variation and quantity

Thread M × clamping ⌀ D1 Unit price incl. VAT
  • Through-coolant: yes
  • Concentricity: ≤ 3

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Clamping ⌀ D1 8 mm
Through-coolant yes
Concentricity ≤ 3 µm
Overhang dimension A 60 mm
External ⌀ D 21 mm
⌀ D2 15 mm
Extension ⌀ D3 30 mm
Length L 42 mm
Thread M M16
maximum tightening torque 80 Nm
Type of product Reducer

Identification numbers & Classifications

Article number 301397 M16X8
EAN / GTIN 4045197767387
Manufacturer number 301397 M16X8

Description

Version:

High-temperature steel, integral length adjustment of the tools, extra slim design, for HSS and carbide.

Application:

Flexible use on the most demanding applications for accuracy and balancing speed, e.g. in combination with extensions.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart