• The item cannot be ordered due to missing prices.

Screw-in adapter for collets ER16, Thread M × A dimension: M12X45

Article no.: 301382 M12X45

Select article variation and quantity

Thread M × A dimension Unit price incl. VAT
  • Concentricity: ≤ 3
  • Machining strategy: HSC

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Thread M M12×45
Concentricity ≤ 3 µm
Machining strategy HSC
Nut external ⌀ D 22 mm
⌀ D2 23 mm
L1 28 mm
Type of product Pin vice

Identification numbers & Classifications

Article number 301382 M12X45
EAN / GTIN 4045197649485
Manufacturer number 301382 M12X45

Description

Version:

For clamping tools with plain shanks.

Suitable for:

Tool arbors for threaded copy mills.

Supplied with:

Clamping nut

Optional extras:

ER collets No. 308901309430.
ER collet clamping nuts No. 309650; 309652.

Note:

Suitable extension and reducer under No. 301358; 301359.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart