{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Thread M | M8 | |
Adapter | ⌀ d = 16 mm | |
Shank ⌀ d | 16 mm | |
Through-coolant | yes | |
Vibration | damped | |
External ⌀ D | 12.8 mm | |
Bore ⌀ D1 | 8.5 mm | |
Overall length Ltot | 95 mm | |
Reach L1 | 40 mm | |
Type of product | Extension |
Article number | 301362 M8X95 | |
EAN / GTIN | 4045197770837 | |
Manufacturer number | 301362 M8X95 | |
Manufacturer | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |