• The item cannot be ordered due to missing prices.

Solid carbide extension for screw-in milling cutters ⌀ d = 12 mm M5X100

Article no.: 301361 M5X100

Select article variation and quantity

Thread M × L Unit price incl. VAT
  • Through-coolant: yes
  • Vibration: damped

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Thread M M5
    Adapter ⌀ d = 12 mm
    Shank ⌀ d 12 mm
    Through-coolant yes
    Vibration damped
    External ⌀ D 9.8 mm
    Bore ⌀ D1 5.5 mm
    Overall length Ltot 100 mm
    Reach L1 60 mm
    Type of product Extension

    Identification numbers & Classifications

    Article number 301361 M5X100
    EAN / GTIN 4062406544553
    Manufacturer number 301361 M5X100

    Description

    Version:

    Solid carbide extension with vibration-damping properties, shank tolerance h6, long and slim version.

    Application:

    Particularly for use in shrink-fit chucks. Perfect combination of standard steel extensions and Densimet® extensions.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart