{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Adapter | ⌀ d = 32 mm | |
Through-coolant | yes | |
Bore ⌀ D1 | 17 mm | |
⌀ D2 | 29 mm | |
Overall length L | 160 mm | |
Reach L1 | 68.7 mm | |
L2 | 66 mm | |
Type of product | Threaded copy mill arbor |
Article number | 301357 M16X66 | |
EAN / GTIN | 4062406107505 | |
Manufacturer number | 301357 M16X66 |