• The item cannot be ordered due to missing prices.

Arbor for screw-in milling cutters with thread, SK 50, Thread M×length L1: M16X281

Article no.: 301314 M16X281

Select article variation and quantity

Thread M×length L1 Unit price incl. VAT
  • Arbor standard: ISO 7388-1
  • Shape: AD
  • Balance quality G at rotational speed: G 2.5 at 25,000 rpm
  • Concentricity: ≤ 3
  • Machining strategy: HSC

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Thread M M16×281
Adapter SK 50
Arbor standard ISO 7388-1
Shape AD
Balance quality G at rotational speed G 2.5 at 25,000 rpm
Concentricity ≤ 3 µm
Machining strategy HSC
Vibration damped
Overhang dimension A 300 mm
Bore ⌀ D1 17 mm
⌀ D2 29 mm
External ⌀ D 57 mm
Reach L1 281 mm
L2 7.5 mm
Type of product Threaded copy mill arbor

Identification numbers & Classifications

Article number 301314 M16X281
EAN / GTIN 4045197981417
Manufacturer number 301314 M16X281

Description

Version:

Vibration damped version, arbor with vibration-damping core.

Application:

To take screw-in milling cutters with thread.

Optional extras:

Pull studs (PS) No. 308600308806, PS wrenches No. 308820308835.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart