This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Clamping screw for extension 70 mm 16 mm

Article no.: 301108 16

Select article variation and quantity

for spigot ⌀ D1 (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

for arbor ⌀ D1 16 mm
Thread size M8
Length 100 mm
Strength 12.9
Type of product Screw

Identification numbers & Classifications

Article number 301108 16
Manufacturer number 301108 16

Description

Suitable for:

No. 301106 Measurement depth extension long.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart