{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
for arbor ⌀ D1 | 32 mm | |
Thread size | M16 | |
Length | 80 mm | |
Strength | 12.9 | |
Type of product | Screw |
Article number | 301107 32 | |
EAN / GTIN | 4045197779359 | |
Manufacturer number | 301107 32 |