{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Spigot ⌀ d1 | 22 mm | |
Clamping ⌀ D1 | 22 mm | |
Adapter | SK 50 short | |
Standard | DIN 6357 | |
Arbor standard | ISO 7388-1 | |
Shape | A | |
Balance quality G at rotational speed | G 6.3 at 18,000 rpm | |
Concentricity | ≤ 6 µm | |
Machining strategy | HPC | |
Overhang dimension A | 35 mm | |
External ⌀ D | 48 mm | |
Milling mandrel length L4 | 19 mm | |
Spare milling cutter lock screw No. 309860 / 309861 | 22 | |
Suitable toggle spanner No. 309840 | 22 | |
Type of product | Milling head arbor |
Article number | 301097 22 | |
EAN / GTIN | 4062406251956 | |
Manufacturer number | 301097 22 |
This article |
Recommendations |
|||
---|---|---|---|---|
Face mill arbor Form A, SK 50 short, Spigot ⌀ d1: 22mm |
||||
Arbor standard | ISO 7388-1 | ISO 7388-1 | ISO 7388-1 | ISO 7388-1 |
Standard | DIN 6357 | DIN 6357 | DIN 6357 | DIN 6357 |
Suitable toggle spanner No. 309840 | 22 | 22 | 22 | 22 |
Concentricity | ≤ 6 µm | ≤ 5 µm | ≤ 6 µm | ≤ 5 µm |
Clamping ⌀ D1 | 22 mm | 22 mm | 22 mm | 22 mm |
Spare milling cutter lock screw No. 309860 / 309861 | 22 | 22 | 22 | 22 |
Type of product | Milling head arbor | Milling head arbor | Milling head arbor | Milling head arbor |