{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Clamping ⌀ D1 | 20 mm | |
Adapter | SK 50 | |
Arbor standard | ISO 7388-1 | |
Shape | AD | |
Balance quality G at rotational speed | G 6.3 at 15,000 rpm | |
Concentricity | ≤ 5 µm | |
Machining strategy | HPC | |
Overhang dimension A | 105 mm | |
Collet outer ⌀ D | 52 mm | |
Clamping force up to | 1,000 Nm | |
Suitable C-hook (pin) spanner No. 628400 | 52 / 55 | |
Type of product | Heavy-duty chuck |
Article number | 300787 20 | |
EAN / GTIN | 2050001771759 | |
Manufacturer number | 166040520105 |
This article |
Recommendations |
||
---|---|---|---|
Heavy-duty chuck, SK 50, ⌀ D1: 20mm |
|||
Arbor standard | ISO 7388-1 | ISO 7388-1 | ISO 7388-1 |
Shape | AD | AD | AD |
Suitable C-hook (pin) spanner No. 628400 | 52 / 55 | 52 / 55 | 52 / 55 |
Concentricity | ≤ 5 µm | ≤ 5 µm | ≤ 5 µm |
Balance quality G at rotational speed | G 6.3 at 15,000 rpm | G 6.3 at 15,000 rpm | G 6.3 at 15,000 rpm |
Collet outer ⌀ D | 52 mm | 52 mm | 52 mm |
Type of product | Heavy-duty chuck | Heavy-duty chuck | Heavy-duty chuck |