{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Through-coolant | yes | |
Balance quality G at rotational speed | G 2.5 at 25,000 rpm | |
Concentricity | 3 µm | |
Machining strategy | HSC | |
⌀ d | 20 mm | |
⌀ D2 | 13 mm | |
Width across flats AF | 19 mm | |
Overall length L | 150 mm | |
L1 | 67 mm | |
Type of product | Shrink-fit chuck |
Article number | 300774 1-6 | |
EAN / GTIN | 4250261555252 | |
Manufacturer number | 310 2006 820 1 | |
Manufacturer | Albrecht Präzision GmbH & Co. KG, Antoniusstraße 25, 73249 WERNAU (NECKAR), Germany, www.albrecht-bohrfutter.de |