{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Clamping range | 2 mm - 25 mm | |
Clamping ⌀ D1 | 2-25 mm | |
Adapter | SK 40 A = 70 | |
Arbor standard | ISO 7388-1 | |
Shape | ADB | |
Balance quality G at rotational speed | G 2.5 at 25,000 rpm | |
Concentricity | ≤ 3 µm | |
Overhang dimension A | 70 mm | |
External ⌀ D | 60 mm | |
Spare clamping nut No. 309670 | 2 - 25 | |
Suitable C-hook (pin) spanner No. 628400 | 58 / 62 | |
Type of product | Collet chuck |
Article number | 300695 2-25 | |
EAN / GTIN | 4045197285027 | |
Manufacturer number | 300695 2-25 |