{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
for ER collets | 20 mm | |
Through-coolant | yes | |
Balance quality G at rotational speed | G 2.5 at 25,000 rpm | |
Concentricity | ≤ 3 µm | |
Machining strategy | HSC | |
Clamping range | 1 mm - 13 mm | |
External ⌀ D | 28 mm | |
Shank ⌀ d | 20 mm | |
Shank length L1 | 140 mm | |
L2 | 29.5 mm | |
Type of product | Collet chuck |
Article number | 300684 20 | |
EAN / GTIN | 4045197700841 | |
Manufacturer number | 300684 20 |
This article |
Recommendations |
|
---|---|---|
ER mini collet holder cylindrical, for ER collet size: 20 |
||
for ER collets | 20 mm | 20 mm |
Through-coolant | yes | yes |
L2 | 29.5 mm | 24 mm |
Shank ⌀ d | 20 mm | 25 mm |
Clamping range | 1 mm - 13 mm | 1 mm - 13 mm |
Balance quality G at rotational speed | G 2.5 at 25,000 rpm | G 2.5 at 25,000 rpm |
Machining strategy | HSC | HSC |