{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
for ER collets | 40 | |
Shank ⌀ d | 40 mm | |
Balance quality G at rotational speed | G 2.5 at 25,000 rpm | |
Concentricity | ≤ 3 µm | |
Machining strategy | HSC | |
Through-coolant | yes | |
Clamping range | 3 mm - 26 mm | |
External ⌀ D | 63 mm | |
Shank length L1 | 75 mm | |
L2 | 40 mm | |
Type of product | Collet chuck |
Article number | 300683 40 | |
EAN / GTIN | 4045197708311 | |
Manufacturer number | 300683 40 |
This article |
Recommendations |
||
---|---|---|---|
ER collet holder cylindrical 40 |
|||
External ⌀ D | 63 | 63 | 63 |
for ER collets | 40 | 40 | 40 |
Concentricity | ≤ 3 | ≤ 3 | ≤ 3 |
Clamping range | 3 ;26 | 3 ;26 | 3 ;26 |
Balance quality G at rotational speed | G 2.5 at 25,000 rpm | G 2.5 at 25,000 rpm | G 2.5 at 25,000 rpm |
Machining strategy | HSC | HSC | HSC |
Type of product | Collet chuck | Collet chuck | Collet chuck |