{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Clamping ⌀ D1 | 1-7 mm | |
Adapter | SK 50 A = 100 | |
Arbor standard | ISO 7388-1 | |
Shape | ADB | |
Balance quality G at rotational speed | G 2.5 at 25,000 rpm | |
Concentricity | ≤ 3 µm | |
Machining strategy | HSC | |
Clamping range | 0.5 mm - 7 mm | |
Overhang dimension A | 100 mm | |
External ⌀ D | 16 mm | |
Usable length LN | 66 mm | |
Suitable chuck key No. 309740 | 11 | |
Type of product | Collet chuck |
Article number | 300667 11 | |
EAN / GTIN | 4062406109455 | |
Manufacturer number | 300667 11 |
This article |
Recommendations |
||||||
---|---|---|---|---|---|---|---|
ER collet chuck mini / slim Form ADB, SK 50 A = 100, for ER collet size: 11 |
|||||||
Arbor standard | ISO 7388-1 | ISO 7388-1 | ISO 7388-1 | ISO 7388-1 | ISO 7388-1 | ISO 7388-1 | ISO 7388-1 |
External ⌀ D | 16 mm | 16 mm | 16 mm | 16 mm | 16 mm | 16 mm | 16 mm |
Suitable chuck key No. 309740 | 11 | 11 | 11 | 11 | 11 | 11 | 11 |
Concentricity | ≤ 3 µm | ≤ 3 µm | ≤ 3 µm | ≤ 3 µm | ≤ 3 µm | ≤ 3 µm | ≤ 3 µm |
Clamping range | 0.5 mm - 7 mm | 0.5 mm - 7 mm | 0.5 mm - 7 mm | 0.5 mm - 7 mm | 0.5 mm - 7 mm | 0.5 mm - 7 mm | 0.5 mm - 7 mm |
Balance quality G at rotational speed | G 2.5 at 25,000 rpm | G 2.5 at 25,000 rpm | G 2.5 at 25,000 rpm | G 2.5 at 25,000 rpm | G 2.5 at 25,000 rpm | G 6.3 at 18,000 rpm | G 6.3 at 18,000 rpm |
Usable length LN | 66 mm | 70 mm | 130 mm | 101 mm | 44 mm | 70 mm | 130 mm |