• The item cannot be ordered due to missing prices.

ER collet chuck Form ADB, SK 50 A = 70, for ER collet size: 16

Article no.: 300550 16

Select article variation and quantity

for ER collet size Unit price incl. VAT
  • Arbor standard: ISO 7388-1
  • Shape: ADB
  • Balance quality G at rotational speed: G 2.5 at 25,000 rpm
  • Concentricity: ≤ 3
  • Machining strategy: HSC

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

for ER collets 16
Clamping ⌀ D1 0.5-10 mm
Adapter SK 50 A = 70
Arbor standard ISO 7388-1
Shape ADB
Balance quality G at rotational speed G 2.5 at 25,000 rpm
Concentricity ≤ 3 µm
Machining strategy HSC
Clamping range 0.5 mm - 10 mm
Overhang dimension A 70 mm
External ⌀ D 28 mm
Spare GARANT high-speed clamping nut No. 309610 16
Spare HOLEX nut No. 309580 16
Balluffchip bore yes
Type of product Collet chuck

Identification numbers & Classifications

Article number 300550 16
EAN / GTIN 4045197284846
Manufacturer number 300550 16

Description

Version:

Taper ground internally and externally. With Balluff/RFID chip bore.
GARANT −
  • Balancing quality G2.5 / 25,000 rpm
  • All shanks hard turned (for smooth running!).
  • GARANT precision clamping nut, fine balanced (G 2.5 / 25,000 rpm) and coated, giving high clamping force and low wear.
  • Through bored.

Application:

For clamping tools with plain shank in collets to DIN 6499 - Form A and B.

Supplied with:

Clamping nut.

Optional extras:

Pull studs (PS) No. 308600308806, PS pull stud wrenches No.308820308835, ER chuck key No. 309680613300, ER collets No. 308901309449, ER clamping nuts No. 309615 (for sealing rings), sealing rings No. 309625309645 (for No. 309615).

Downloads & documents

Compare with similar products

This article


Recommendations


ER collet chuck Form ADB, SK 50 A = 70, for ER collet size: 16

ER collet chuck Form ADB, SK 50 A = 70, for ER collet size: 16

Arbor standard ISO 7388-1 ISO 7388-1 ISO 7388-1 ISO 7388-1 ISO 7388-1
Overhang dimension A 70 mm 70 mm 70 mm 70 mm 70 mm
Balluffchip bore yes yes yes yes yes
Clamping range 0.5 mm - 10 mm 0.5 mm - 10 mm 0.5 mm - 10 mm 0.5 mm - 10 mm 0.5 mm - 10 mm
Spare HOLEX nut No. 309580 16 16 16 16 16
Spare GARANT high-speed clamping nut No. 309610 16 16 16 16 16
Type of product Collet chuck Collet chuck Collet chuck Collet chuck Collet chuck

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart