{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Clamping ⌀ D1 | 20 mm | |
Adapter | SK 40 ultra short | |
Standard | DIN 6359 | |
Arbor standard | ISO 7388-1 | |
Shape | AD | |
Balance quality G at rotational speed | G 2.5 at 25,000 rpm | |
Concentricity | ≤ 3 µm | |
Overhang dimension A | 40 mm | |
External ⌀ D | 50 mm | |
Type of product | Side lock arbor |
Article number | 300410 20 | |
EAN / GTIN | 4045197284358 | |
Manufacturer number | 300410 20 |
This article |
Recommendations |
|||||
---|---|---|---|---|---|---|
Side lock arbor Form AD, SK 40 ultra short, Clamping range ⌀ D1: 20mm |
||||||
Adapter | SK 40 ultra short | HSK-A 100 short | SK 40 short | SK 50 short | BT 30 A = 100 | |
Overhang dimension A | 40 mm | 100 mm | 63 mm | 63 mm | 100 mm | |
External ⌀ D | 50 mm | 32 mm | 53.5 mm | 49.5 mm | 50.6 mm | |
Shape | AD | A | ADB | ADB | AD | |
Concentricity | ≤ 3 µm | ≤ 3 µm | ≤ 3 µm | ≤ 3 µm | ≤ 3 µm | |
Clamping ⌀ D1 | 20 mm | 20 mm | 20 mm | 20 mm | 20 mm | 20 mm |
Type of product | Side lock arbor | Side lock arbor | Side lock arbor | Side lock arbor | Side lock arbor | Side lock arbor |