{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Clamping ⌀ D1 | 6 mm | |
Adapter | SK 40 A = 100 | |
Standard | DIN 6359 | |
Arbor standard | ISO 7388-1 | |
Shape | AD | |
Balance quality G at rotational speed | G 6.3 at 18,000 rpm | |
Concentricity | ≤ 3 µm | |
Machining strategy | HPC | |
Overhang dimension A | 100 mm | |
External ⌀ D | 25 mm | |
Spare clamping screw No. 30 9900 | 6 | |
Type of product | Side lock arbor |
Article number | 300245 6 | |
EAN / GTIN | 4062406242701 | |
Manufacturer number | 300245 6 |
This article |
Recommendations |
|||
---|---|---|---|---|
Side lock arbor Form AD, SK 40 A = 100, Clamping range ⌀ D1: 6mm |
||||
Overhang dimension A | 100 mm | 100 mm | 100 mm | 100 mm |
External ⌀ D | 25 mm | 25 mm | 25 mm | 25 mm |
Shape | AD | ADB | ADB | AD |
Standard | DIN 6359 | DIN 6359 | DIN 6359 | DIN 6359 |
Clamping ⌀ D1 | 6 mm | 6 mm | 6 mm | 6 mm |
Balance quality G at rotational speed | G 6.3 at 18,000 rpm | G 2.5 at 25,000 rpm | G 2.5 at 25,000 rpm | G 6.3 at 18,000 rpm |
Type of product | Side lock arbor | Side lock arbor | Side lock arbor | Side lock arbor |