• The item cannot be ordered due to missing prices.

Hook turning tool right-hand similar to DIN 4963 20 mm

Article no.: 297120 20

Select article variation and quantity

Shank ⌀ (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shank ⌀ 20 mm
Tool material HSS E
Overall length 250 mm
Blade width 5 mm
for bores from ⌀ 40 mm
maximum grooving depth tmax 14 mm
Type of product Turning tool

Identification numbers & Classifications

Article number 297120 20
EAN / GTIN 4045197190673
Manufacturer number 297120 20

Description

Version:

All dimensions welded.

Application:

Universally applicable, medium cutting speeds.
HSS/E − On all lathes in one-off and volume production. These turning tools have a high cutting performance and carry a low risk of fracture, even at large cutting depths, interrupted machining, or when cutting high strength materials.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart