• The item cannot be ordered due to missing prices.

Parting off tool right-hand similar to DIN 4961 16 mm

Article no.: 297000 16

Select article variation and quantity

Shank height (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Tool material HSS E
    Overall length 125 mm
    Shank height h 16 mm
    Shank width b 10 mm
    Blade width 3 mm
    Type of product Turning tool

    Identification numbers & Classifications

    Article number 297000 16
    EAN / GTIN 4045197190345
    Manufacturer number 297000 16

    Description

    Version:

    All dimensions welded.

    Application:

    Universally applicable, medium cutting speeds.
    HSS/E − On all lathes in one-off and volume production. These turning tools have a high cutting performance and carry a low risk of fracture, even at large cutting depths, interrupted machining, or when cutting high strength materials.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart