• The item cannot be ordered due to missing prices.

Turning tool neutral, similar to DIN 4975 (ISO 10) 16 mm

Article no.: 296525 16

Select article variation and quantity

Shank height (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Tool material P20/K25
Overall length 110 mm
Shank height h 16 mm
Shank width b 10 mm
Type of product Turning tool

Identification numbers & Classifications

Article number 296525 16
EAN / GTIN 4045197519450
Manufacturer number 296525 16

Description

Version:

Carbide − steel shanks with 700 - 800 N/mm2 strength and flat chamfered mounting surface. Fitted with diamond ground carbide inserts. Angles on the inserts are precision ground. All turning tools are supplied with sharp cutting edges. Sharpening the cutting edge with a boron carbide hand lapper will increase the tool edge life. The extent of the wear area is dependent on the cutting conditions. For roughing and interrupted machining it is imperative that the cutting edges are sharpened.
Fitted with diamond ground carbide inserts.

Application:

P20/K25 for machining steel and cast iron.
M20 for machining stainless steels.

Attention:

For rough and interrupted machining the cutting edges should be sharpened with a boron carbide hand lapper (No. 558812).

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart