• The item cannot be ordered due to missing prices.

Pointed turning tool, straight neutral similar to DIN 4955 16 mm

Article no.: 296500 16

Select article variation and quantity

Shank square (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shank square 16 mm
Tool material HSS E
Overall length 140 mm
Type of product Turning tool

Identification numbers & Classifications

Article number 296500 16
EAN / GTIN 4045197189608
Manufacturer number 296500 16

Description

Version:

All dimensions welded.

Application:

Universally applicable, medium cutting speeds.
HSS/E − On all lathes in one-off and volume production. These turning tools have a high cutting performance and carry a low risk of fracture, even at large cutting depths, interrupted machining, or when cutting high strength materials.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart