• The item cannot be ordered due to missing prices.

Turning tool right-hand similar to DIN 4952 20 mm

Article no.: 296100 20

Select article variation and quantity

Shank square (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shank square 20 mm
Tool material HSS E
Overall length 160 mm
Type of product Turning tool

Identification numbers & Classifications

Article number 296100 20
EAN / GTIN 4045197188724
Manufacturer number 296100 20

Description

Version:

All dimensions welded.

Application:

Universally applicable, medium cutting speeds.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart