{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
⌀ D | 12 mm | |
Tool material | HSS Co 10 | |
Length | 140 mm | |
Cutter length | 18 mm | |
Type of product | Tool blank |
Article number | 295040 12X140 | |
EAN / GTIN | 4045197188212 | |
Manufacturer number | 295040 12X140 |