• The item cannot be ordered due to missing prices.

Round tool bit 12X125 mm

Article no.: 295020 12X125

Select article variation and quantity

D×Length (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

⌀ D 12 mm
Tool material HSS Co 10
Length 125 mm
Type of product Tool blank

Identification numbers & Classifications

Article number 295020 12X125
EAN / GTIN 4045197187932
Manufacturer number 295020 12X125

Description

Version:

Tool bits with straight-cut square ends.
HSS Co 10 (10 % cobalt, 67 HRC).
Tool bits to DIN 4964 form A. Precision ground within tolerance h14.

Application:

For turning, boring out, grooving etc.; particularly for production of blanks for profile cutters.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart