{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
⌀ d | 32 mm | |
Hexagon | 10 mm | |
L1 | 20.5 mm | |
Coating | TiN | |
Profile | Hexagon | |
Tool material | HSS | |
Profile length tmax | 30 mm | |
Toleranz | - 0.09 to - 0.14 mm | |
Type of product | Keyway broaching and profile slotting tool |
Article number | 293110 10 | |
EAN / GTIN | 4062406561017 | |
Manufacturer number | 293110 10 |