• The item cannot be ordered due to missing prices.

Profile broaching insert, square socket imperial ⌀ d = 16 mm 3/8 in

Article no.: 293096 3/8

Select article variation and quantity

Square (in) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Profile Square
L 20 mm
L1 40 mm
Tolerance + 0.14 to + 0.17 mm
⌀ d 16 mm
Tool material HSS
Coating TiN
Type of product Keyway broaching and profile slotting tool

Identification numbers & Classifications

Article number 293096 3/8
EAN / GTIN 4062406129675
Manufacturer number 293096 3/8

Description

Version:

With TiN coating.

Application:

For generation of profiles in a single pass.

Suitable for:

Profile broaching holder No. 293020293079.

Note:

  • Special sizes and special profiles available on request.
  • Detailed application values can be found in our application ToolScout.

Downloads & documents

Suitable products

Tool holders

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart