• The item cannot be ordered due to missing prices.

Profile broaching insert, square socket imperial ⌀ d = 8 mm 7/32 in

Article no.: 293090 7/32

Select article variation and quantity

Square (in) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Profile Square
    L 10.5 mm
    L1 18 mm
    Tolerance + 0.13 to + 0.16 mm
    ⌀ d 8 mm
    Tool material HSS
    Coating TiN
    Type of product Keyway broaching and profile slotting tool

    Identification numbers & Classifications

    Article number 293090 7/32
    EAN / GTIN 4062406129590
    Manufacturer number 293090 7/32

    Description

    Version:

    With TiN coating.

    Application:

    For generation of profiles in a single pass.

    Suitable for:

    Profile broaching holder No. 293020293079.

    Note:

    • Special sizes and special profiles available on request.
    • Detailed application values can be found in our application ToolScout.

    Downloads & documents

    Suitable products

    Tool holders

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart