• The item cannot be ordered due to missing prices.

Profile broaching insert, hex socket imperial ⌀ d = 5 mm 1/8 in

Article no.: 293089 1/8

Select article variation and quantity

Hexagon (in) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Profile Hexagon
    L 5 mm
    L1 10 mm
    Tolerance + 0.07 to + 0.1 mm
    ⌀ d 5 mm
    Tool material HSS
    Coating TiN
    Type of product Keyway broaching and profile slotting tool

    Identification numbers & Classifications

    Article number 293089 1/8
    EAN / GTIN 4062406129194
    Manufacturer number 293089 1/8

    Description

    Version:

    With TiN coating.

    Application:

    For generation of profiles in a single pass.

    Suitable for:

    Profile broaching holder No. 293020293079.

    Note:

    • Special sizes and special profiles available on request.
    • Detailed application values can be found in our application ToolScout.

    Downloads & documents

    Suitable products

    Tool holders

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart