• The item cannot be ordered due to missing prices.

Profile broaching insert, hex socket imperial ⌀ d = 16 mm 1/8 in

Article no.: 293086 1/8

Select article variation and quantity

Hexagon (in) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Profile Hexagon
L 5 mm
L1 40 mm
Tolerance + 0.07 to + 0.1 mm
⌀ d 16 mm
Tool material HSS
Coating TiN
Type of product Keyway broaching and profile slotting tool

Identification numbers & Classifications

Article number 293086 1/8
EAN / GTIN 4062406129385
Manufacturer number 293086 1/8

Description

Version:

With TiN coating.

Application:

For generation of profiles in a single pass.

Suitable for:

Profile broaching holder No. 293020293079.

Note:

  • Special sizes and special profiles available on request.
  • Detailed application values can be found in our application ToolScout.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart