• The item cannot be ordered due to missing prices.

Profile broaching insert internal Torx® ⌀ d = 8 mm TX20 mm

Article no.: 293060 TX20

Select article variation and quantity

Torx® profile (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Torx® profile TX20
Profile Torx®
L 3.5 mm
L1 18 mm
Toleranz - 0.005 to + 0.01 mm
⌀ d 8 mm
Torx® tumbling external diameter 3.95 mm
Pre-drill ⌀ 2.9 mm
Tool material HSS
Coating TiN
Type of product Keyway broaching and profile slotting tool

Identification numbers & Classifications

Article number 293060 TX20
EAN / GTIN 4045197947376
Manufacturer number 293060 TX20

Description

Version:

With TiN coating.

Application:

For generation of profiles in a single pass.

Suitable for:

Profile broaching holder No. 293020293079.

Note:

  • Special sizes and special profiles available on request.
  • Detailed application values can be found in our application ToolScout.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart