{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats | 18 mm | |
Profile | Square | |
L | 32 mm | |
L1 | 40 mm | |
Tolerance | + 0.18 to + 0.21 mm | |
⌀ d | 16 mm | |
Tool material | HSS | |
Coating | TiN | |
Type of product | Keyway broaching and profile slotting tool |
Article number | 293056 18 | |
EAN / GTIN | 4045197947253 | |
Manufacturer number | 293056 18 |