• The item cannot be ordered due to missing prices.

Profile broaching insert, square socket metric ⌀ d = 8 mm 5 mm

Article no.: 293051 5

Select article variation and quantity

Square (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Width across flats 5 mm
Profile Square
L 11 mm
L1 18 mm
Tolerance + 0.08 to + 0.1 mm
⌀ d 8 mm
Feed f in stainless steel < 900 N/mm2 0.06 mm
Tool material Carbide
Coating WC/C
Type of product Keyway broaching and profile slotting tool

Identification numbers & Classifications

Article number 293051 5
EAN / GTIN 4067263013846
Manufacturer number 293051 5

Description

Version:

With high-performance coating (tungsten carbide/carbon). Optimised geometry of the cutting edge (hollows) for profile broaching in stainless steels.

Application:

For generation of profiles in a single pass.

Suitable for:

Toolholder for profile broaching tools No. 293020293026; 293070293076; 293030; 293033.

Note:

  • Special sizes and special profiles available on request.
  • Detailed application values can be found in our application ToolScout.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart