• The item cannot be ordered due to missing prices.

Profile broaching insert, hex socket metric ⌀ d = 12 mm 10 mm

Article no.: 293043 10

Select article variation and quantity

Hexagon (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Width across flats 10 mm
    Profile Hexagon
    L 20 mm
    L1 25 mm
    Tolerance + 0.15 to + 0.18 mm
    ⌀ d 12 mm
    Tool material HSS
    Coating TiN
    Type of product Keyway broaching and profile slotting tool

    Identification numbers & Classifications

    Article number 293043 10
    EAN / GTIN 4045197946546
    Manufacturer number 293043 10

    Description

    Version:

    With TiN coating.

    Application:

    For generation of profiles in a single pass.

    Suitable for:

    Profile broaching holder No. 293020293079.

    Note:

    • Special sizes and special profiles available on request.
    • Detailed application values can be found in our application ToolScout.

    Downloads & documents

    Suitable products

    Tool holders

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart