• The item cannot be ordered due to missing prices.

Profile broaching insert, hex socket metric ⌀ d = 8 mm 4 mm

Article no.: 293041 4

Product details

Technical Data

Width across flats 4 mm
Profile Hexagon
L 9 mm
L1 18 mm
Tolerance +0.07 to +0.09 mm
⌀ d 8 mm
Pre-drill ⌀ 4.07 mm
Feed f in stainless steel < 900 N/mm2 0.06 mm
Tool material HSS
Coating WC/C
Type of product Keyway broaching and profile slotting tool

Identification numbers & Classifications

Article number 293041 4
EAN / GTIN 4062406785024
Manufacturer number 293041 4

Application Table

INOX < 900 N/mm²
M
30
INOX > 900 N/mm²
M
25
wet maximum
 
wet minimum
 

Description

Version:

With high-performance coating (tungsten carbide/carbon). Optimised geometry of the cutting edge (hollows) for profile broaching in stainless steels.

Application:

For generation of profiles in a single pass.

Suitable for:

Toolholder for profile broaching tools No. 293020293026; 293070293076; 293030; 293033.

Note:

  • Special sizes and special profiles available on request.
  • Detailed application values can be found in our application ToolScout.

Downloads & documents

Suitable products

Tool holders

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart