• The item cannot be ordered due to missing prices.

Set of numbers 0 – 9, Character height: 3mm

Article no.: 291942 3

Select article variation and quantity

Character height (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Character height 3 mm
Character 0 – 9
Labelling rollers ⌀ 30 mm
Type of product Set of numbers

Identification numbers & Classifications

Article number 291942 3
EAN / GTIN 4030741515743
Manufacturer number 85000621

Description

Version:

Return spring system with replaceable segments. Flexible and with adaptable shank.

Advantage:

Marking up to the collar is possible.

Suitable for:

Marking tool No. 291920 and 291925.

Content:

Character segments: 291952

Recommendation:

Optionally, for secure storage of interchangeable segments/character sets, article No. 291990_box can be ordered.

Attention:

Observe assignment between tools and segments.

Note:

Marking roller with ⌀ 30mm: Fitting at least 17 segments possible.
Marking roller with ⌀ 50mm: Fitting at least 29 segments possible.
The maximum number depends on the respective character width.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart