• The item cannot be ordered due to missing prices.

Marking tool set, right-hand, Shank size: 16-25mm

Article no.: 291930 16-25

Select article variation and quantity

Shank size (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Version right-hand
Screw 299923 2
Labelling rollers ⌀ 50 mm
Type of product Labelling tool

Identification numbers & Classifications

Article number 291930 16-25
EAN / GTIN 4030741712814
Manufacturer number 31002849

Description

Version:

Return spring system with replaceable segments. Flexible and with adaptable shank.

Advantage:

Marking up to the collar is possible.

Suitable for:

Interchangeable segments No. 291954291956 and character sets No. 291945291947.

Supplied with:

Marking tool with shank size 16, shank adapter for shank sizes 20 and 25, start segment and end segment.

Recommendation:

Optionally, for secure storage of interchangeable segments/character sets, article No. 291990_box can be ordered.

Attention:

Check that the combination of tools and segments in correct.

Note:

Marking roller with ⌀ 30mm: Fitting at least 17 segments possible.
Marking roller with ⌀ 50mm: Fitting at least 29 segments possible.
The maximum number depends on the respective character width.
Range stock parts and for further versions available on request.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart