{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Shank mounting type | S25 | |
Cutting direction | Left-hand and right-hand | |
Overhang LA | 132 mm | |
Tip centre offset f | 103.6 mm | |
maximum rolling force | 8 kN | |
Roll ⌀ | 14 mm | |
Shank square | 25×25 mm | |
Type of product | Smooth rolling tool |
Article number | 291510 S25 | |
EAN / GTIN | 4060491000091 | |
Manufacturer number | EG14-1-SL25-R02.00 |