• The item cannot be ordered due to missing prices.

Smooth rolling tool EG5 universal, Shank mounting type: VDI25

Article no.: 291500 VDI25

Select article variation and quantity

Shank mounting type Unit price incl. VAT
  • Cutting direction: Left-hand and right-hand

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shank mounting type VDI25
Cutting direction Left-hand and right-hand
Overhang LA 83 mm
Tip centre offset f 78 mm
maximum rolling force 3 kN
Roll ⌀ 5 mm
Type of product Smooth rolling tool

Identification numbers & Classifications

Article number 291500 VDI25
EAN / GTIN 4060491000039
Manufacturer number EG5-1-VDI25

Description

Version:

For use on CNC and conventional lathes.
With symmetrical structure – can be used universally as right-hand or left-hand version.

Advantage:

Surface quality Rz < 1 µm possible.
Feed rates up to 1 mm/rev possible (external machining).
Consistent results due to continuous measurement of the rolling force.

Application:

For mechanical surface finishing.
For machining all metallic materials up to a tensile strength of 1400 N/mm2 and a hardness of up to 45 HRC.

Suitable for:

⌀ range (recommended): 10 mm – 100 mm

Supplied with:

Two spare rolls built in the cage.

Note:

  • Other shank connections on request.
  • Detailed technology recommendations can be found in the instruction manual.

Tool tray for the respective machining surface depends on the type of turret (star/disc).

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart