• The item cannot be ordered due to missing prices.

Smooth rolling roller, convex 20 mm

Article no.: 291440 20

Select article variation and quantity

Roll ⌀ (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Roll ⌀ 20 mm
Tool material HSS
Roller width 8 mm
Roller hole ⌀ 6 mm
Roughness value 4 µm
Shape convex
Type RRE
Type of product Smooth rolling tool

Identification numbers & Classifications

Article number 291440 20
EAN / GTIN 4030741390159
Manufacturer number 41020528

Description

Version:

Turned and polished (Rz = 4 µm).
Convex HSS smooth rolling rollers – type RRE.

Advantage:

  • Improved surface quality.
  • Hardening of surfaces.
  • Reduction of process time.

Application:

For smooth rolling of cylindrical workpieces.

Suitable for:

Knurl forming tool: No.​ 290004

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart